Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 7 1/2

  • Mfr # RB434

  • Zoro # G3899441


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB434
Zoro #
G3899441
UPC #
690774394117
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insole System
Removable
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Predominant Footwear Color
White
Footwear Construction Type
Cemented
Conductive
No
Insulated
No
Toe Shape
Round
Style Number
RB434
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Shank Type
None
For Outdoor Traction
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
Not Rated
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Waterproof Type
None
Puncture Resistant Insole
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Last Number or Name
Sublite Work
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB434
Upper Color
White
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products