Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 8 1/2

  • Mfr # RB434

  • Zoro # G3898653


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB434
Zoro #
G3898653
UPC #
690774394261
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Upper Material Description
Synthetic
Completely Non Metallic
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
For Outdoor Traction
No
Style Number
RB434
Insulation Type
None
Metatarsal System
No
Liner Material
Mesh, Nylon
Footwear Shank Type
None
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Last Number or Name
Sublite Work
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Toe Shape
Round
Predominant Footwear Color
White
Upper Boot Material
Leather/Mesh
Waterproof Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB434
Upper Color
White
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.