Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 8 1/2

  • Mfr # RB434

  • Zoro # G3899380


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB434
Zoro #
G3899380
UPC #
690774394131
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Style Number
RB434
Removable Insole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
White
Insulated
No
Liner Material
Mesh, Nylon
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Metatarsal System
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Footwear Shank Type
None
Waterproof Type
None
Non Metallic Upper
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Last Number or Name
Sublite Work
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Synthetic
Ninety Degree Heel
No
Item
Athletic Shoe
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Non-Marking Sole
Yes
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Series
RB434
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
White
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products