Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 8 M

  • Mfr # RB434

  • Zoro # G3899450


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB434
Zoro #
G3899450
UPC #
690774394124
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
8
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Midsole Material
EVA
Puncture Resistant Insole
No
Last Number or Name
Sublite Work
Static Dissipative
Yes
Toe Shape
Round
For Outdoor Traction
No
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
None
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metatarsal System
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
White
Metal Chip Resisting Sole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Liner Material
Mesh, Nylon
Insulation Type
None
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Style Number
RB434
Mark II Slip Test Results- Dairy Tile Wet
0.50
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB434
Metatarsal Guard Style
None
Upper Color
White
Non-Marking Upper
Yes
Heat Resistant
No
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products