Women's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 9 M

  • Mfr # RB434

  • Zoro # G3899399


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB434
Zoro #
G3899399
UPC #
690774394148
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Shank Type
None
Style Number
RB434
Upper Material Description
Synthetic
Removable Insole
Yes
Wide Toe Cap
No
For Outdoor Traction
No
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.50
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.50
Waterproof Type
None
Toe Shape
Round
Non Metallic Upper
Yes
Metatarsal System
No
Non-Marking Sole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Predominant Footwear Color
White
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Insulated
No
Max. Heat Rating
Not Rated
Insulation Type
None
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Last Number or Name
Sublite Work
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
White
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB434
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Microfiber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.