Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 1/2 W

  • Mfr # RB191

  • Zoro # G5663515


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5663515
UPC #
690774131927
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Completely Non Metallic
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
191
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.87
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Non-Marking Sole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
191
Style Family
Athletic Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.