Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 M

  • Mfr # RB191

  • Zoro # G5830754


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5830754
UPC #
690774131811
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Style Number
191
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insulated
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Siped
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Shank Material
Steel
Static Dissipative
No
Insole System
EVA
Non Metallic Upper
Yes
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Standards
ASTM F2413
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Series
191
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.87
All-Leather Upper
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.