Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 M

  • Mfr # RB191

  • Zoro # G5649332


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB191
Zoro #
G5649332
UPC #
690774131750
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Footwear Construction Type
Cemented
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Ninety Degree Heel
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Footwear Sole Pattern
Siped
Predominant Footwear Color
Black
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Style Number
191
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Athletic Shoe
Upper Material Description
Leather
Non-Marking Sole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Series
191
Non-Marking Upper
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.