Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 W

  • Mfr # RB191

  • Zoro # G5585763


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5585763
UPC #
690774131880
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Standards
ASTM F2413
Predominant Footwear Color
Black
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Style Number
191
Chemical Resisting Sole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Item
Athletic Shoe
Footwear Construction Type
Cemented
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.58
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
191
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Construction
Cemented
Insole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.