Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 10 W

  • Mfr # RB308

  • Zoro # G8534379


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB308
Zoro #
G8534379
UPC #
690774463998
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Waterproof Type
None
Chemical Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
RB308
Footwear Shank Type
None
Insole System
Removable
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Toe Shape
Round
Metatarsal System
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
Astroride Work
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Synthetic
For Outdoor Traction
No
Midsole Material
EVA
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Construction
Cemented
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.