Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 12 W

  • Mfr # RB308

  • Zoro # G8527747


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8527747
UPC #
690774464025
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
Man Made
Removable Insole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
Astroride Work
Upper Material Description
Synthetic
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
Completely Non Metallic
No
Conductive
No
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Black
Item
Athletic Shoe
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Style Number
RB308
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.