Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 7 W

  • Mfr # RB308

  • Zoro # G8534211


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8534211
UPC #
690774463936
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Conductive
No
Item
Athletic Shoe
Waterproof Type
None
Liner Material
Nylon
Footwear Shank Type
None
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Style Number
RB308
Standards
ASTM F2413
Toe Shape
Round
Insole System
Removable
Upper Material Description
Synthetic
Insulation Type
None
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Last Number or Name
Astroride Work
Non Metallic Upper
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Midsole Material
EVA
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.