Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 1/2 D

  • Mfr # RB308

  • Zoro # G8531743


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB308
Zoro #
G8531743
UPC #
690774463806
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Removable Insole
Yes
Item
Athletic Shoe
Non Metallic Upper
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Waterproof Type
None
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Conductive
No
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Static Dissipative
Yes
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insole System
Removable
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Style Number
RB308
Upper Boot Material
Man Made
Insulation Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Footwear Shank Type
None
Last Number or Name
Astroride Work
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.