Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 W

  • Mfr # RB308

  • Zoro # G8530949


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB308
Zoro #
G8530949
UPC #
690774463950
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Steel
Color
Navy
Oil Resisting Sole
Yes
Liner Material
Nylon
Completely Non Metallic
No
Non-Marking Sole
Yes
Insole System
Removable
Standards
ASTM F2413
Non Metallic Upper
No
Style Number
RB308
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Astroride Work
Insulation Type
None
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Item
Athletic Shoe
Footwear Shank Type
None
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Toe Shape
Round
Ninety Degree Heel
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Removable Insole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
Yes
Conductive
No
Static Dissipative
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Construction
Cemented
Toe Cap Material
Steel
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products