Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 W

  • Mfr # RB195

  • Zoro # G5588947


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5588947
UPC #
690774133228
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Predominant Footwear Color
Navy
Mark II Slip Test Results- Dairy Tile Oily
0.11
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Insulated
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Style Number
RB195
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.03
Oil Resisting Sole
No
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Item
Athletic Shoe
Midsole Material
EVA
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Completely Non Metallic
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Series
RB195
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.11
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Steel
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.