Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 1/2 M

  • Mfr # RB195
  • Zoro # G5661433
product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB195
Zoro #
G5661433
UPC #
690774133020
Country of Origin
China

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Navy Blue
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.73
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.03
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Puncture Resistant Insole
No
Wide Toe Cap
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulated
No
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Standards
ASTM F2413
Style Number
RB195
Shank Material
Steel
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Footwear Shank Type
None
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
CSA Footwear Standard
Not Specified
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heat Resistant
No
Upper Color
Blue
Series
RB195
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.11
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Insole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Navy Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.