Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 M

  • Mfr # RB195

  • Zoro # G5654993


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB195
Zoro #
G5654993
UPC #
690774133013
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Removable Insole
Yes
Style Number
RB195
Static Dissipative
No
Insole System
EVA
Non-Marking Sole
No
Conductive
No
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.11
Footwear Shank Type
None
Standards
ASTM F2413
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Navy
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Wide Toe Cap
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insulated
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Series
RB195
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Blue
Heel Style
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.11
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1.03
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB195

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.