Zoro Homepage

Women's Athletic Work Shoe, Blue, Pink, 10 1/2, RB309

  • Mfr # RB309-M-10.5

  • Zoro # G116525425


product price: $144.95
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Electrical Hazard Rated
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB309-M-10.5
Zoro #
G116525425
UPC #
690774725102
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Overall Height
3 in

Details

For Outdoor Traction
Yes
Electrical Hazard Rated
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Insulated
No
Item
Athletic Work Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB309
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Material
EVA
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Color
Blue, Pink
Static Dissipative
Yes
Upper Material
Mesh, TPU
Gender
Women's
Construction
Cemented
Waterproof
No
Insole Technology
Removable Insole
Removable Insole
Yes
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Toe Shape
Round
Liner Material
Mesh
Toe Cap Material
Composite
ASTM Standards Met
Static Dissipative (SD 10)
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
All-Leather Upper
No
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.