Women's Athletic Work Shoe, Blue, Pink, 12, RB309
Mfr # RB309-W-12.0
Zoro # G416525408
product price: $144.95
/pr
Free Shipping & Returns
Key Features
Toe Cap Material
Composite
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Style Number
RB309
Insole Technology
Removable Insole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB309-W-12.0
Zoro #
G416525408
UPC #
690774725263
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Size
12
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 12, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.