Zoro Homepage

Women's Athletic Work Shoe, Blue, Pink, 6 1/2, RB309

  • Mfr # RB309-W-06.5

  • Zoro # G916525373


product price: $144.95
/pr
Free Shipping & Returns

Key Features

Style Number
RB309
Waterproof
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB309-W-06.5
Zoro #
G916525373
UPC #
690774725157
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
W
Size
6 1/2

Details

Style Number
RB309
Waterproof
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Insulated
No
Outsole Material
Rubber
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Static Dissipative
Yes
For Outdoor Traction
Yes
Item
Athletic Work Shoe
Upper Material
Mesh, TPU
Liner Material
Mesh
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Construction
Cemented
Completely Non Metallic
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Color
Blue, Pink
Gender
Women's
Puncture-Resistant Sole
No
Conductive
No
Toe Shape
Round
Ninety-Degree Heel
No
Insole Material
EVA
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Toe Cap Material
Composite
Insole Technology
Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 6 1/2, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.