Zoro Homepage

Women's Athletic Work Shoe, Blue, Pink, 6, RB309

  • Mfr # RB309-W-06.0

  • Zoro # G416525439


product price: $144.95
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Size
6
Chemical-Resisting Sole
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB309-W-06.0
Zoro #
G416525439
UPC #
690774725140
Country of Origin
Cambodia

Dimensions

Size
6
Overall Height
3 in
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 6, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.