Women's Athletic Work Shoe, Blue, Pink, 8 1/2, RB309
Mfr # RB309-M-08.5
Zoro # G516525568
product price: $144.95
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Gender
Women's
All-Leather Upper
No
Color
Blue, Pink
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB309-M-08.5
Zoro #
G516525568
UPC #
690774725065
Country of Origin
Cambodia
Dimensions
Size
8 1/2
Width
M
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.