Women's Athletic Work Shoe, Blue, Pink, 8, RB309
Mfr # RB309-M-08.0
Zoro # G816525565
product price: $144.95
/pr
Free Shipping & Returns
Key Features
Toe Cap Material
Composite
Overall Height
3 in
Width
M
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB309-M-08.0
Zoro #
G816525565
UPC #
690774725058
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Width
M
Size
8
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 8, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.