Zoro Homepage

Women's Athletic Work Shoe, Blue, Pink, 9, RB309

  • Mfr # RB309-W-09.0

  • Zoro # G916525557


product price: $144.95
/pr
Free Shipping & Returns

Key Features

Static Dissipative
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Color
Blue, Pink
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB309-W-09.0
Zoro #
G916525557
UPC #
690774725201
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
W
Size
9

Details

Static Dissipative
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Color
Blue, Pink
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Metatarsal Guard
No
Item
Athletic Work Shoe
Gender
Women's
Heel Definition
Flat Heel
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Construction
Cemented
Style Number
RB309
Insole Material
EVA
Non-Marking Sole
Yes
Insulated
No
All-Leather Upper
No
Closure
Lace Up
Insole Technology
Removable Insole
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Upper Material
Mesh, TPU
Removable Insole
Yes
Liner Material
Mesh
ASTM Standards Met
Static Dissipative (SD 10)
Waterproof
No
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Size 9, Static Dissipative Yes, Style Number RB309, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.