Women's Athletic Work Shoe, Salmon, Slate Blue, 10, RB382
Mfr # RB382-W-10.0
Zoro # G516525582
product price: $129.95
/pr
Free Shipping & Returns
Key Features
Chemical-Resisting Sole
Yes
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB382-W-10.0
Zoro #
G516525582
UPC #
690774622531
Country of Origin
Cambodia
Dimensions
Size
10
Overall Height
3 in
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.