Women's Athletic Work Shoe, Salmon, Slate Blue, 11 1/2, RB382

  • Mfr # RB382-W-11.5

  • Zoro # G816525367


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Size
11 1/2
Insole Technology
Removable Insole
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB382-W-11.5
Zoro #
G816525367
UPC #
690774622562
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
W
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Insole Technology
Removable Insole
Liner Material
Mesh
Insole Material
EVA
Upper Material
Mesh, TPU
Gender
Women's
Removable Insole
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
All-Leather Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Waterproof
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Conductive
No
Style Number
RB382
Item
Athletic Work Shoe
Toe Shape
Round
Color
Salmon, Slate Blue
Insulated
No
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.