Zoro Homepage

Women's Athletic Work Shoe, Salmon, Slate Blue, 11, RB382

  • Mfr # RB382-M-11.0

  • Zoro # G716525580


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Non-Marking Sole
Yes
Style Number
RB382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB382-M-11.0
Zoro #
G716525580
UPC #
690774622401
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Non-Marking Sole
Yes
Style Number
RB382
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Toe Shape
Round
Color
Salmon, Slate Blue
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH)
Gender
Women's
Toe Cap Material
Composite
Metatarsal Guard
No
Liner Material
Mesh
Style Family
Athletic Shoe
Insole Technology
Removable Insole
Completely Non Metallic
Yes
Insole Material
EVA
Static Dissipative
No
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Conductive
No
Upper Material
Mesh, TPU
Item
Athletic Work Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.