Women's Athletic Work Shoe, Salmon, Slate Blue, 5 1/2, RB382

  • Mfr # RB382-W-05.5

  • Zoro # G616525406


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Width
W
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB382-W-05.5
Zoro #
G616525406
UPC #
690774622449
Country of Origin
Cambodia

Dimensions

Width
W
Size
5 1/2
Overall Height
3 in

Details

Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Item
Athletic Work Shoe
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Color
Salmon, Slate Blue
Static Dissipative
No
Metatarsal Guard
No
Waterproof
No
Toe Shape
Round
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Construction
Cemented
Conductive
No
Upper Material
Mesh, TPU
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
EVA
Oil-Resisting Sole
Yes
All-Leather Upper
No
Non-Marking Sole
Yes
Closure
Lace Up
Style Number
RB382
Liner Material
Mesh
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Insole Technology
Removable Insole
Heel Definition
Flat Heel
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Gender
Women's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5 1/2, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.