Women's Athletic Work Shoe, Salmon, Slate Blue, 7 1/2, RB382

  • Mfr # RB382-M-07.5

  • Zoro # G316525386


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Mesh, TPU
Ninety-Degree Heel
No
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB382-M-07.5
Zoro #
G316525386
UPC #
690774622333
Country of Origin
Cambodia

Dimensions

Width
M
Size
7 1/2
Overall Height
3 in

Details

Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Mesh, TPU
Ninety-Degree Heel
No
All-Leather Upper
No
Conductive
No
Non Metallic Upper
Yes
Removable Insole
Yes
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Color
Salmon, Slate Blue
Insole Material
EVA
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Waterproof
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Outsole Material
Rubber
Closure
Lace Up
Wide Toe Cap
Yes
Static Dissipative
No
Style Family
Athletic Shoe
Insulated
No
Gender
Women's
Style Number
RB382
Item
Athletic Work Shoe
Insole Technology
Removable Insole
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.