Zoro Homepage

Women's Athletic Work Shoe, Salmon, Slate Blue, 7, RB382

  • Mfr # RB382-M-07.0

  • Zoro # G216525448


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Size
7
Liner Material
Mesh
Liner Technology
Moisture Wicking
Waterproof
No
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB382-M-07.0
Zoro #
G216525448
UPC #
690774622326
Country of Origin
Cambodia

Dimensions

Size
7
Overall Height
3 in
Width
M

Details

Liner Material
Mesh
Liner Technology
Moisture Wicking
Waterproof
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Removable Insole
Yes
Conductive
No
Item
Athletic Work Shoe
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Insole Material
EVA
For Outdoor Traction
Yes
All-Leather Upper
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Construction
Cemented
Gender
Women's
Insulated
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Upper Material
Mesh, TPU
Ninety-Degree Heel
No
Color
Salmon, Slate Blue
Closure
Lace Up
Style Number
RB382
Insole Technology
Removable Insole
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.