Women's Athletic Work Shoe, Salmon, Slate Blue, 8, RB382
Mfr # RB382-W-08.0
Zoro # G116525357
product price: $129.95
/pr
Free Shipping & Returns
Key Features
For Outdoor Traction
Yes
Insulated
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB382-W-08.0
Zoro #
G116525357
UPC #
690774622494
Country of Origin
Cambodia
Dimensions
Width
W
Overall Height
3 in
Size
8
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.