Women's Athletic Work Shoe, Salmon, Slate Blue, 9 1/2, RB382
Mfr # RB382-M-09.5
Zoro # G416525422
product price: $129.95
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Outsole Material
Rubber
Toe Shape
Round
Waterproof
No
Non-Marking Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB382-M-09.5
Zoro #
G416525422
UPC #
690774622371
Country of Origin
Cambodia
Dimensions
Size
9 1/2
Width
M
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Salmon, Slate Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number RB382, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.