Zoro Homepage

Women's Athletic Work Shoes, 9 W, Stretch Mesh, Black and Pink

  • Mfr # RB307

  • Zoro # G7830343


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Oxford
Gender
Women's
Upper Material
Stretch Mesh
Toe Type
Steel
Color
Black and Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB307
Zoro #
G7830343
UPC #
690774466067
Country of Origin
China

Dimensions

Size
9
Footwear Width
W

Details

Footwear Style
Athletic Oxford
Gender
Women's
Upper Material
Stretch Mesh
Toe Type
Steel
Color
Black and Pink
Item
Athletic Work Shoes
Closure Type
Lace Up
Material
Upper: Dual Layer Stretch Mesh Upper; Lining: Moisture Wicking Ultrafine Nylon Fabric; Insole: MemoryTech Massage Removable Cushion Footbed; Outsole: ASTROFOAM Cushion Midsole and Slip-Resistant Rubber Outsole
Style Number
RB307
Series
Astroride Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.