Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 10 1/2, M, RB450

  • Mfr # RB450

  • Zoro # G903541782


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G903541782
UPC #
690774567313
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Color
Black
Liner Material
Mesh, Nylon
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chemical Resisting Sole
Yes
Standards
ASTM F2427
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Heat Resistant
No
Upper Boot Material
Mesh with TPU
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Conductive
No
Footwear Style
Athletic Shoe
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
Yes
Shank Material
Nylon
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Upper Material
Mesh, TPU
Heel Style
Flat Heel
Puncture Resistant Insole
No
Insulated
No
Metatarsal Guard Style
None
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Waterproof Type
None
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.