Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 11 1/2, W, RB450

  • Mfr # RB450

  • Zoro # G503541779


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G503541779
UPC #
690774567504
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Upper Color
Black
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Waterproof Type
None
Shank Material
Nylon
Non-Marking Upper
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Upper Material
Mesh, TPU
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Standards
ASTM F2442
Upper Boot Material
Mesh with TPU
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
200 Degrees F
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Toe Cap Material
Composite
Upper Material (PRINT)
Mesh, TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.