Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 6 1/2, W, RB450

  • Mfr # RB450

  • Zoro # G303541771


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G303541771
UPC #
690774567405
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Upper Boot Material
Mesh with TPU
Static Dissipative
No
Heel Style
Flat Heel
CSA Footwear Standard
No Puncture Protection
Metatarsal Guard Style
None
Waterproof Type
None
Footwear Construction Type
Cemented
Insulated
No
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Shank Material
Nylon
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Upper Color
Black
Non-Marking Upper
Yes
Upper Material
Mesh, TPU
Standards
ASTM F2435
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Black
Conductive
No
Heat Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Toe Cap Material
Composite
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh, TPU
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.