Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 6, W, RB317

  • Mfr # RB317-W-06.0

  • Zoro # G109956588


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB317-W-06.0
Zoro #
G109956588
UPC #
690774530300
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB317
Waterproof
No
Construction
Cemented
Toe Cap Material
Composite
For Outdoor Traction
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Static Dissipative
No
Puncture Resistant Insole
No
Conductive
No
Non Metallic Upper
Yes
Closure
Lace Up
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Synthetic Fabric
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
Metatarsal Guard
No
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Upper Material (PRINT)
Synthetic Fabric
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.