Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 7, W, RB317

  • Mfr # RB317-W-07.0

  • Zoro # G309956647


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB317-W-07.0
Zoro #
G309956647
UPC #
690774530324
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB317
Waterproof
No
Toe Shape
Round
Metatarsal Guard
No
Non-Marking Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Static Dissipative
No
Puncture Resistant Insole
No
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Construction
Cemented
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Upper Material
Synthetic Fabric
Heel Definition
Flat Heel
Closure
Lace Up
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Insole Material
EVA
Conductive
No
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.