Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 8 1/2, W, RB450

  • Mfr # RB450

  • Zoro # G603541624


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G603541624
UPC #
690774567443
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
Mesh with TPU
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insulated
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Conductive
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Standards
ASTM F2429
Metatarsal Guard Style
None
Heat Resistant
No
Upper Material
Mesh, TPU
Completely Non Metallic
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Shank Material
Nylon
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Upper Color
Black
Waterproof Type
None
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.