Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 9, M, RB450

  • Mfr # RB450

  • Zoro # G203541734


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB450
Zoro #
G203541734
UPC #
690774567283
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB450
Waterproof
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insulated
No
Heat Resistant
No
Liner Material
Mesh, Nylon
Conductive
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material
Mesh, TPU
Non Metallic Upper
Yes
Upper Color
Black
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Heel Style
Flat Heel
Outsole Material
Rubber
Static Dissipative
No
Standards
ASTM F2446
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Shank Material
Nylon
Upper Boot Material
Mesh with TPU
Footwear Style
Athletic Shoe
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.