Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black/Plum, 11, W, RB492

  • Mfr # RB492-W-11.0

  • Zoro # G009956442


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB492-W-11.0
Zoro #
G009956442
UPC #
690774534322
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Midsole Technology
Sublite
Electrical Hazard Rated
No
Closure
Lace Up
Conductive
No
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Non-Marking Sole
Yes
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Insulated
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Construction
Cemented
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Removable Insole
Yes
Insole Technology
Cushioned
Liner Technology
Moisture Wicking
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Insole Material
Foam
Toe Shape
Round
Heel Definition
Flat Heel
Upper Material
Microfiber
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Sublite
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.