Women's Composite Toe Athletic Shoe, Black/Plum, 5, W, RB492

  • Mfr # RB492-W-05.0

  • Zoro # G109956427


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB492-W-05.0
Zoro #
G109956427
UPC #
690774534209
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
W
Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Electrical Hazard Rated
No
Construction
Cemented
Toe Shape
Round
Static Dissipative
No
Oil Resisting Sole
Yes
Conductive
No
Closure
Lace Up
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Insole Material
Foam
Insole Technology
Cushioned
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Upper Material
Microfiber
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Metatarsal Guard
No
Midsole Technology
Sublite
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Sublite
Upper Material (PRINT)
Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.