Women's Composite Toe Athletic Shoe, Black/Plum, 6 1/2, W, RB492

  • Mfr # RB492-W-06.5

  • Zoro # G409956455


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB492-W-06.5
Zoro #
G409956455
UPC #
690774534230
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Plum
Style Number
RB492
Waterproof
Yes
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Midsole Technology
Sublite
Wide Toe Cap
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Toe Shape
Round
Construction
Cemented
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Cushioned
Metal Chip Resisting Sole
Yes
Insole Material
Foam
Conductive
No
Metatarsal Guard
No
Toe Cap Material
Composite
Completely Non Metallic
Yes
Midsole Material
EVA
Static Dissipative
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Electrical Hazard Rated
No
Closure
Lace Up
Upper Material
Microfiber
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Sublite
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.