Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Blue/Gray, 11, W, RB364

  • Mfr # RB364-W-11.0

  • Zoro # G907369917


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB364-W-11.0
Zoro #
G907369917
UPC #
690774554092
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Electrical Hazard Rated
Yes
Upper Material
Microfiber, Polyurethane
Predominant Footwear Color
Gray
Upper Color
Grey and Powder Blue
Midsole Material
Foam
Wide Toe Cap
Yes
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Footwear Style
Athletic Shoe
Shank Material
Composite
Non Metallic Upper
Yes
Waterproof Type
None
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
Yes
Footwear Shank
Yes
Upper Boot Material
Microfiber/ Polyurethane
Upper Material Description
Microfiber, Polyurethane
Features
3D Terrain Visual Effect, Fuelfoam
Removable Insole
Yes
Footwear Shank Type
Composite
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Insole System
Removable
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Last Number or Name
Hyperium Work
Standards
ASTM F2413
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Metatarsal Guard
Internal
Insulated
No
Closure Type
Lace Up
Non-Marking Upper
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Foam
Shank Material (PRINT)
Composite
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Microfiber, Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.