Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Blue/Gray, 6 1/2, W, RB364

  • Mfr # RB364-W-06.5

  • Zoro # G807369918


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-06.5
Zoro #
G807369918
UPC #
690774554009
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Closure Type
Lace Up
Standards
ASTM F2413
Slip Resistant
Yes
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Insole System
Removable
Footwear Shank Type
Composite
Midsole Material
Foam
Upper Color
Grey and Powder Blue
Heat Resistant
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Gray
Last Number or Name
Hyperium Work
Metatarsal Guard Style
Internal
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Insulated
No
Upper Material
Microfiber, Polyurethane
Non-Marking Upper
Yes
Static Dissipative
No
Features
3D Terrain Visual Effect, Fuelfoam
Upper Boot Material
Microfiber/ Polyurethane
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Outsole Material
Rubber
Conductive
No
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Shank Material
Composite
Removable Insole
Yes
Footwear Shank
Yes
Oil Resisting Sole
Yes
Upper Material Description
Microfiber, Polyurethane
Insole Technology
Removable
Style Family
Athletic Shoe
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Microfiber, Polyurethane
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.