Zoro Homepage

Women's Composite Toe Athletic Shoe, Blue/Gray, 6, M, RB364

  • Mfr # RB364-M-06.0

  • Zoro # G107369908


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-06.0
Zoro #
G107369908
UPC #
690774553866
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Insulated
No
Static Dissipative
No
Upper Color
Grey and Powder Blue
Non-Marking Upper
Yes
Last Number or Name
Hyperium Work
Upper Material Description
Microfiber, Polyurethane
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Predominant Footwear Color
Gray
Features
3D Terrain Visual Effect, Fuelfoam
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Waterproof Type
None
Shank Material
Composite
Footwear Style
Athletic Shoe
Metatarsal Guard
Internal
Footwear Construction Type
Cemented
Removable Insole
Yes
Standards
ASTM F2413
Upper Boot Material
Microfiber/ Polyurethane
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Midsole Material
Foam
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Insole System
Removable
Conductive
No
Liner Material
Mesh, Nylon
Non-Marking Sole
Yes
Upper Material
Microfiber, Polyurethane
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Closure Type
Lace Up
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Puncture Resistant Insole
No
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Removable
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Microfiber, Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.