Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Blue/Gray, 7 1/2, W, RB364

  • Mfr # RB364-W-07.5

  • Zoro # G007369916


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-07.5
Zoro #
G007369916
UPC #
690774554023
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Slip Resistant
Yes
Footwear Shank
Yes
Liner Material
Mesh, Nylon
Insulated
No
Metatarsal Guard
Internal
Heat Resistant
Yes
Upper Material Description
Microfiber, Polyurethane
Footwear Construction Type
Cemented
Last Number or Name
Hyperium Work
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Upper Boot Material
Microfiber/ Polyurethane
Shank Material
Composite
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Insole System
Removable
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Upper Material
Microfiber, Polyurethane
Upper Color
Grey and Powder Blue
Closure Type
Lace Up
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Gray
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Static Dissipative
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Footwear Shank Type
Composite
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Style
Athletic Shoe
Midsole Material
Foam
Features
3D Terrain Visual Effect, Fuelfoam
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Microfiber, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Foam
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.