Zoro Homepage

Women's Composite Toe Athletic Shoe, Blue/Gray, 7, M, RB364

  • Mfr # RB364-M-07.0

  • Zoro # G707369919


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-M-07.0
Zoro #
G707369919
UPC #
690774553880
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Metatarsal Guard Style
Internal
Midsole Material
Foam
Waterproof Type
None
Last Number or Name
Hyperium Work
Completely Non Metallic
Yes
Footwear Shank
Yes
Footwear Shank Type
Composite
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Microfiber, Polyurethane
Metal Chip Resisting Sole
Yes
Upper Material
Microfiber, Polyurethane
Non Metallic Upper
Yes
Features
3D Terrain Visual Effect, Fuelfoam
Chemical Resisting Sole
Yes
Insole System
Removable
Outsole Material
Rubber
Upper Boot Material
Microfiber/ Polyurethane
Removable Insole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Slip Resistant
Yes
Upper Color
Grey and Powder Blue
Puncture Resistant Insole
No
Insulated
No
Predominant Footwear Color
Gray
Conductive
No
Heat Resistant
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Shank Material
Composite
Wide Toe Cap
Yes
Non-Marking Upper
Yes
Closure Type
Lace Up
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Max. Heat Rating
250 Degrees F
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Foam
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Microfiber, Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.