Zoro Homepage

Women's Composite Toe Athletic Shoe, Blue/Gray, 7, W, RB364

  • Mfr # RB364-W-07.0

  • Zoro # G307369913


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-07.0
Zoro #
G307369913
UPC #
690774554016
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Upper Material Description
Microfiber, Polyurethane
Metal Chip Resisting Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Last Number or Name
Hyperium Work
Max. Heat Rating
250 Degrees F
Insole System
Removable
Non Metallic Upper
Yes
Insulated
No
Removable Insole
Yes
Midsole Material
Foam
Features
3D Terrain Visual Effect, Fuelfoam
Shank Material
Composite
Footwear Shank
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Waterproof Type
None
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Upper Boot Material
Microfiber/ Polyurethane
Standards
ASTM F2413
Static Dissipative
No
Footwear Shank Type
Composite
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Closure Type
Lace Up
Metatarsal Guard
Internal
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Upper Material
Microfiber, Polyurethane
Footwear Style
Athletic Shoe
Predominant Footwear Color
Gray
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal Guard Style
Internal
Upper Color
Grey and Powder Blue
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Heat Resistant
Yes
Slip Resistant
Yes
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Upper Material (PRINT)
Microfiber, Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.