Women's Composite Toe Athletic Shoe, Blue/Gray, 8 1/2, W, RB364

  • Mfr # RB364-W-08.5

  • Zoro # G207369914


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB364-W-08.5
Zoro #
G207369914
UPC #
690774554047
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue/Gray
Style Number
RB364
Waterproof
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Conductive
No
Insole System
Removable
Metatarsal Guard Style
Internal
Upper Color
Grey and Powder Blue
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Last Number or Name
Hyperium Work
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Composite
Resists
Abrasion, Chemical, Heat, Metal Chip, Oils, Slips
Liner Material
Mesh, Nylon
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Footwear Shank Type
Composite
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Features
3D Terrain Visual Effect, Fuelfoam
Chain Saw Cut Resistant
No
Non-Marking Upper
Yes
Footwear Shank
Yes
Upper Boot Material
Microfiber/ Polyurethane
Upper Material
Microfiber, Polyurethane
Insulated
No
Waterproof Type
None
Outsole Material
Rubber
Static Dissipative
No
Footwear Style
Athletic Shoe
Midsole Material
Foam
Completely Non Metallic
Yes
Heat Resistant
Yes
Upper Material Description
Microfiber, Polyurethane
Standards
ASTM F2413
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Microfiber, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.